Shop All Tape Measures
Komelon
25 ft. Tape Measure, 1" Blade
Mfr # 425IEHV
Zoro # G6382877
Sold in multiples of 4 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Width 1"
- Blade Material Steel
- Blade Length 25 ft.
Product Information
- Brand Komelon
- MFR # 425IEHV
- Zoro # G6382877
- UPC # 650056425014
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 1" |
Blade Length | 25 ft. |
Details
Tape Measure Product Grouping | Tape Measure |
Blade Material | Steel |
Item | Tape Measure,High Viz Blade,25 ft. x 1" |
Description
Tape Measure,High Viz Blade,25 ft. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Insert Bit, 1/4", Torx, T25, PK5 (38RV89)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602807)
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Ylw (31-395)
- KRAFT TOOL S Jointer, 5/8" x 3/4 (BL162)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM5412)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SL2812)
- KOMELON 25 ft Tape Measures, 1 in Blade (SL2925)
- KOMELON 16 ft. Tape Measure, 1" Blade (52416)
- KOMELON 25 ft Tape Measure, 1 in Blade (SS125)
- KOMELON 16 ft Tape Measure, 3/4 in Blade (416HV)
- CRESCENT LUFKIN 1/2" x 200' Fiberglass Tape Measure (FE200)
- Komelon Measuring and Layout Tools