Shop All Tape Measures
Komelon
16 ft. Tape Measure, 3/4" Blade
Mfr # SL2816
Zoro # G6383078
product price: $8.59
/ea
Sold in multiples of 4 for $34.36
$34.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 16 ft.
- Blade Width 3/4"
Product Information
- Brand Komelon
- MFR # SL2816
- Zoro # G6383078
- UPC # 650056028161
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 16 ft. |
Blade Width | 3/4" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Green,Self Lock,16 ft. x 3/4" |
Description
This Komelon SL2816 16 ft. Tape Measure is a durable and lightweight tape measure that is an essential for home projects, DIY work and more. It comes with a self-lock feature for easy blade retraction when not in use. This 16 ft. tape measure has a 3/4" blade width with a green casing. The Komelon SL2816 16 ft. Tape Measure will help you get the job done right and on time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Titanium Drill Bit, 13/32 in. (88426)
- KRAFT TOOL EZY-Tote Tool Carrier-RE Bull Float (CC1012)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4130)
- KNIPEX 5" External Circlip Pliers, Plastic Grip (46 21 A11)
- KOMELON 25 ft. Tape Measure, 1" Blade (7325)
- KOMELON Komelon USA 416-4925-IM 1 in. x 25 ft. The Professional Metric Scale Power Tape; Yellow (416-4925-IM)
- KOMELON 200 ft./60m Open Reel Tape Measure, 1/2" Blade (6622IM)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (4912)
- KOMELON Tape Measure, Green, Self Lock, 25 ft. x 1 (SL2825)
- KOMELON 25 ft Tape Measure, 1 in Blade (7125)
- CRESCENT LUFKIN 13mm x 50m Fiberglass Tape Measure (FM050CM)
- Komelon Measuring and Layout Tools