Shop All Tape Measures
Komelon
16 ft Tape Measure, 1 in Blade
Mfr # 7116
Zoro # G4114503
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduation Type in/ft
- Stud Markings Yes
- Case Color Black
- Features Double-Sided
Product Information
- Brand Komelon
- MFR # 7116
- Zoro # G4114503
- UPC # 650056071167
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 16 ft |
Blade Width | 1 in |
Blade Length - SAE | 16 ft |
Case Length | 4 3/4 in |
Description
If you are looking for a reliable tape measure, the Komelon 7116 16 ft Magnetic Tip Tape Measure is the one to get. It has an impact resistant design and double-sided graduations. The tape measure has 1/16" graduations on both sides, so you can take measurements from either side of the blade. With an automatic rewind, it is easy to retract this magnetic tip tape measure into its case. This 16 ft yellow and black tape measure also features impact resistant housing. The Komelon 16 ft Magnetic Tip Tape Measure will provide accurate measurements every time you use it.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Bit, 24" 72T Carbide Tipped Blade to Cu (LU1C1702)
- WRIGHT TOOL 2 1/2 in Drive Impact Socket 5 1/4 in Size, Standard Socket, black oxide (85842)
- CRAFTSMAN Sockets, 3/8" Drive 13/16" 6 Point SAE S (CMMT43008)
- KEO Countersink, 3 FL, 60 Deg, 1/8, Carbide (55740)
- KOMELON 25 ft Tape Measure, 1 in Blade (7125)
- KOMELON 35 ft Tape Measure, 1 in Blade (435HV)
- KOMELON 10 ft. Tape Measure, 5/8" Blade (410HV)
- KOMELON 16 ft. Tape Measure, 1" Blade (3516)
- KOMELON 33 ft. Tape Measure, 1" Blade (433IEHV)
- KOMELON 25 ft Tape Measure, 1 in Blade (SS125)
- US TAPE 12 ft Tape Measures, 3/4 in Blade (56907)
- Komelon Measuring and Layout Tools