Shop All Tape Measures
Komelon
16 ft. Tape Measure, 1" Blade
Mfr # 52416
Zoro # G6383507
product price: $14.99
/ea
Sold in multiples of 4 for $59.96
$59.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 16 ft.
- Blade Width 1"
Product Information
- Brand Komelon
- MFR # 52416
- Zoro # G6383507
- UPC # 650056514169
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 16 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,16 ft. x 1.06" |
Description
Tape Measure,16 ft. x 1.06 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , M14-1.25 , Plug , 4 Flutes, Metric Fine (1974900)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 1-1/4 x 7-1/2 in. (38580)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- TEKTON 3/8 Inch Drive x 13 mm Deep 12-Point Impact Socket (SID13313)
- KOMELON Tape Measure, Green, Self Lock, 25 ft. x 1 (SL2825)
- KOMELON 35 ft. Tape Measure, 1" Blade (52435)
- KOMELON 16 ft Tape Measure, 3/4 in Blade (416HV)
- KOMELON 300 ft. Open Reel Tape Measure, 1/2" Blade (6633)
- KOMELON Komelon USA 416-SL2816 16' Self Lock Self-Locking Tape Measure (416-SL2816)
- KOMELON 300 ft. Open Reel Tape Measure, 1/2" Blade (N6300)
- UNITHERM 5 ft Tape Measure, 1/2 in Blade (MT60M)
- Komelon Tape Measures