Shop All Tape Measures
Komelon
12 ft. Tape Measure, 5/8" Blade
Mfr # SM5412
Zoro # G6383312
product price: $6.99
/ea
Sold in multiples of 4 for $27.96
$27.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 12 ft.
- Blade Width 5/8"
Product Information
- Brand Komelon
- MFR # SM5412
- Zoro # G6383312
- UPC # 650056541219
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 12 ft. |
Blade Width | 5/8" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,White Blade,12 ft. x 5/8" |
Description
The Komelon SM5412 12 ft. Tape Measure is a smart tool for any construction or DIY project. It has an easy-to-read blade and a durable design that will stand up to repeated use over time. This 12 ft tape measure has 5/8 in. wide blade markings. The Komelon SM5412 12 ft. Tape Measure is just what you need to get the job done right, on time and without hassle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2617)
- SURTEK Bi-Material Screwdriver Square Shank Flat Tip 1/4X6 in. (D269)
- APEX TOOL GROUP Unv Wrnch Standard 3/8 Fmale S (KD-7-13M-6)
- LENOX Band Saw Blade, 9 ft. 7-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1821760)
- KOMELON 100 ft. Open Reel Tape Measure, 1/2" Blade (6611)
- KOMELON 10 ft. Tape Measure, 5/8" Blade (410HV)
- KOMELON 25 ft Tape Measure, 1 in Blade (7125)
- KOMELON Komelon The Professional Chrome Tape Measure (416 HV)
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- KOMELON 300 ft. Open Reel Tape Measure, 1/2" Blade (6633)
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50013)
- Komelon Tape Measures