Shop All Tape Measures
Komelon
12 ft. Tape Measure, 5/8" Blade
Mfr # SL2912
Zoro # G6383218
product price: $8.69
/ea
Sold in multiples of 4 for $34.76
$34.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 12 ft.
- Blade Width 5/8"
- Series Self Lock Speed
Product Information
- Brand Komelon
- MFR # SL2912
- Zoro # G6383218
- UPC # 650056029120
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 12 ft. |
Blade Width | 5/8" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Self Lock,Ylw,12 ft. x 5/8" |
Series | Self Lock Speed |
Description
Tape Measure,Self Lock,Ylw,12 ft. x 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in Flat Nose Plier Multi-Component Grip Handle (35 12 115)
- ZORO SELECT Magnetic Sweeper w/Release, 160 lb, 30-1/4 (MFSM24RX)
- CMT Dowel Drill, Rght, 7/32" dia., 70mm L (311.055.11)
- SKIL Worm Drive Lubricant (80111)
- KOMELON 100 ft. Open Reel Tape Measure, 1/2" Blade (6611)
- KOMELON 12 ft Tape Measure, 5/8 in Blade (412HV)
- KOMELON Komelon Usa 416-4912-IM Powertape 0.62 x 12 in. Metric (416-4912-IM)
- KOMELON 16' Self Lock Self-Locking Tape Measure (KO390561)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SL2812)
- KOMELON 200 ft./60m Open Reel Tape Measure, 1/2" Blade (6622IM)
- FBS DISTRIBUTION FBS Distribution FBS-48685 Le Bleu ProBand Fine Line Tape - 0.25 in. x 60 Yards (FBS-48685)
- Komelon Measuring and Layout Tools