Shop All Tape Measures
Komelon
100 ft. Open Reel Tape Measure, 1/2" Blade
Mfr # 6611
Zoro # G6383419
product price: $17.45
/ea
Sold in multiples of 5 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Open Reel Tape Measure
- Blade Width 1/2"
- Blade Length 100 ft.
- Blade Material Fiberglass
Product Information
- Brand Komelon
- MFR # 6611
- Zoro # G6383419
- UPC # 650056066118
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 1/2" |
Blade Length | 100 ft. |
Details
Tape Measure Product Grouping | Open Reel Tape Measure |
Item | Open Reel,Fiberglass,100 ft. x 1/2" |
Blade Material | Fiberglass |
Description
Open Reel,Fiberglass,100 ft. x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LINE Blade Razor Single Edge 100Pk (66-0089DIS)
- POWERBUILT Spindle Nut Sckt - 4 Lugs Outer (648473)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 42 in W x 20 in D x 27-1/2 in H (2-653990)
- WESTWARD #39 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL3)
- KOMELON 200 ft. Open Reel Tape Measure, 1/2" Blade (N6200)
- KOMELON 25 ft Tape Measures, 1 in Blade (SM5425)
- KOMELON Komelon USA 416-4925-IM 1 in. x 25 ft. The Professional Metric Scale Power Tape; Yellow (416-4925-IM)
- KOMELON 25 ft. Tape Measure, 1" Blade (7325)
- KOMELON 200 ft. Open Reel Tape Measure, 1/2" Blade (6622)
- KOMELON Wide Blade Contractor TS Measuring Tape, (93435)
- CENTURY DRILL & TOOL 30FT CONTRACTOR MEASURING TAPE (72843)
- Komelon Measuring and Layout Tools