Shop All Handles, Levers & Controls
Kohler
Widespread Bathroom Sink Faucet W/ Low Cross Handles & Low Spout
Mfr # 14410-3-BL
Zoro # G5079068
product price: $887.28
/ea
Free Shipping & Returns
$887.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Length (In.) 5 in
- Color/Finish Matte Black
- Height 3-15/16 in
- Overall Width 8 in
Product Information
- Brand Kohler
- MFR # 14410-3-BL
- Zoro # G5079068
- UPC # 885612584304
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 5 in |
Height | 3-15/16 in |
Overall Width | 8 in |
Details
Sub-Category | Faucet Handles |
Color/Finish | Matte Black |
Description
Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This sink faucet exemplifies the Purist collection's understated style, with its low spout and cross handles. Easy-to-install and leak-free UltraGlide(TM) valves provide reliable performance and durability. And the spout features laminar flow, which helps conserve water while preventing splashing.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Coupling with Stop, Wrot Copper, 2", CxC (600RS 2)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/8" Pipe Size (706114-02)
- LEGEND VALVE 1/4"-20 X 10" FLOAT ROD (111-253)
- WATTS BRASS & TUBULAR 15x15 Access Panel (APU15)
- KOHLER Trip Lever Handle Assembly (1128497-CP)
- KOHLER Diverter, Handle Kit (1001019-AF)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-CP)
- KOHLER Components 2H Wm Lav Handle Trim - Oyl (T77981-8-TT)
- KOHLER Triton Wristblade Lever Handles For C (16010-5-CP)
- KOHLER Handle Assembly (1160831-2MB)
- DELTA Delta Commercial Instit Parts: Two Blade Handles. 4". Ti (060948A)
- Kohler Kitchen Faucets & Accessories