Shop All Water Filtration Faucets
Kohler
Wellspring Beverage Faucet
Mfr # 6666-AG-CP
Zoro # G901247259
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 0 in
- Number of Holes 1
- Flow Rate 1.5 GPM
- Valve Type Ceramic Disc
- Body Material Zinc
Product Information
- Brand Kohler
- MFR # 6666-AG-CP
- Zoro # G901247259
- UPC # 885612787804
- Country of Origin Unknown
- Category Water Filtration Faucets
Dimensions
Spout Height | 5-1/4 in |
Details
Item | Cold Water Dispenser |
Mounting Hole Center to Center | 0 in |
Number of Holes | 1 |
Flow Rate | 1.5 GPM |
Finish | Polished Chrome |
Valve Type | Ceramic Disc |
Body Material | Zinc |
Handle Type | Lever |
ADA Compliant | Yes |
Standards | ANSI A117.1; ASME A112.18.1; CSA |
Spout Reach | 4-15/16 in |
Includes | Handle; Valve |
Number Of Handles | 1 |
Description
This Wellspring beverage faucet adds convenience and elegance to your kitchen. Pair this traditional faucet with a bar/prep sink and an undercounter water filter or chiller for easy access to pure, refreshing drinking water. A gooseneck swing spout makes filling large pitchers a breeze, while a ceramic valve gives you precise control over water flow to prevent splashing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- ANVIL 2-1/2" Malleable Iron Union Class 300 (0312822786)
- ELDON JAMES Y Connector, 3/16 In, Barbed, HDPE, PK10 (Y0-3HDPE)
- PROSOURCE Plug Galv Malleable 2In (31-2G)
- KOHLER Wellspring Beverage Faucet (6665-AG-BL)
- KOHLER Wellspring Beverage Faucet (6665-AG-VS)
- KOHLER Wellspring Beverage Faucet (6666-AG-VS)
- KOHLER Wellspring Beverage Faucet (6665-AG-2MB)
- KOHLER Wellspring Beverage Faucet (6665-AG-CP)
- PERRIN & ROWE Georgian Era Filter Kitchen Faucet (U.1625L-EG-2)
- MOEN One-Handle Beverage Faucet Brushed Gold (S5530BG)
- Kohler Kitchen Faucets & Accessories