Shop All Water Filtration Faucets
Kohler
Wellspring Beverage Faucet
Mfr # 6665-AG-VS
Zoro # G801247267
product price: $292.95
/ea
Free Shipping & Returns
$292.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 0 in
- Number of Holes 1
- Flow Rate 1.5 GPM
- ADA Compliant Yes
- Valve Type Ceramic Disc
Product Information
- Brand Kohler
- MFR # 6665-AG-VS
- Zoro # G801247267
- UPC # 885612824165
- Country of Origin Unknown
- Category Water Filtration Faucets
Dimensions
Spout Height | 5-1/8 in |
Details
Item | Cold Water Dispenser |
Mounting Hole Center to Center | 0 in |
Number of Holes | 1 |
Flow Rate | 1.5 GPM |
Finish | Vibrant Stainless |
ADA Compliant | Yes |
Valve Type | Ceramic Disc |
Includes | Handle; Valve |
Standards | ANSI A117.1; ASME A112.18.1; CSA |
Body Material | Zinc |
Handle Type | Lever |
Spout Reach | 4-15/16 in |
Number Of Handles | 1 |
Description
This Wellspring beverage faucet adds convenience and style to your kitchen. Pair this contemporary faucet with a bar/prep sink and an undercounter water filter or chiller for easy access to pure, refreshing drinking water. A gooseneck swing spout makes filling large pitchers a breeze, while a ceramic valve gives you precise control over water flow to prevent splashing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Trade Size 00 Flat Bibb Washers, PK25 (J40165)
- LEGEND VALVE 2" GALVANIZED UNION (352-448C)
- CHARLOTTE PIPE AND FOUNDRY 4 MPT Plug (ABS 00106 1600HA)
- HOT BOX Valve Enclosure, Unheated, R8, L 70 In. (LF026070045)
- KOHLER Wellspring Beverage Faucet (6666-AG-CP)
- KOHLER Wellspring Beverage Faucet (6665-AG-BL)
- KOHLER Wellspring Beverage Faucet (6665-AG-CP)
- KOHLER Wellspring Beverage Faucet (6665-AG-2MB)
- KOHLER Wellspring Beverage Faucet (6666-AG-VS)
- ROHL Acqui Filter Kitchen Faucet (A1435LMPN-2)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197CTL)
- Kohler Kitchen Faucets & Accessories