Shop All Solenoid Valves
Kohler
Water Inlet Vlv/Solenoid
Mfr # 500501
Zoro # G908582926
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.6 in
- Length 3.8 in
- Height 2.7 in
Product Information
- Brand Kohler
- MFR # 500501
- Zoro # G908582926
- UPC # 40688362960
- Country of Origin Unknown
- Category Solenoid Valves
Dimensions
Width | 2.6 in |
Length | 3.8 in |
Height | 2.7 in |
Details
Item | Water Inlet Vlave |
Description
Water Inlet Vlv/Solenoid
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESIGN Astor Silver Stainless Steel Shower Curtain Rod (72280)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- T&S BRASS Manual Single Hole Mount, 1 Hole Pre-Rinse Add-On Faucet, Chrome (B-0155)
- JONES STEPHENS Old World Bronze 1/2" x 3-1/2" Sleeves (T7330WB)
- KOHLER Solenoid Assy (1102542)
- KOHLER Solenoid Valve Kit (1077813)
- KOHLER Solenoid Kit (1104235)
- KOHLER Solenoid Assembly (1033958)
- KOHLER Solenoid Valve Assy (1178733)
- KOHLER Solenoid Kit (1111139)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/16" (S301YF16V3BE1)
- Kohler Valves