Shop All Bathroom Sinks
Kohler
Verticyl Square Undermount Bathroom Sink
Mfr # 8188-7
Zoro # G701199963
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Undermount
- Color Black
- Overall Length 13-1/16 in
Product Information
- Brand Kohler
- MFR # 8188-7
- Zoro # G701199963
- UPC # 885612816078
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 13-1/16 in |
Overall Width | 13-1/4 in |
Overall Height | 7-3/16 in |
Bowl Size | 11-1/8 in x 11-13/16 in |
Bowl Depth | 5-1/8 in |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Undermount |
Color | Black |
Collection | Verticyl |
ADA Compliant | Yes |
No. of Bowls | 1 |
Bowl Shape | Square |
Standards | ASME A112.19.2; ANSI, ASME, CSA |
Description
Embrace a sophisticated look with Verticyl, featuring vertical sides for a deep, geometric basin. An undermount installation allows this sink to seamlessly integrate into your bath or powder room design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F (3 791-F AH Duplex Flgd Strainer)
- VIEGA Viega MegaPressG 90 elbow, 3/4" x 3/4" (25206)
- DIXON 3/4" NPT Brass Ball Valve (FBVG75)
- KOHLER Hose Kit (1434801-CP)
- KOHLER Ledges Under-Mount Bathroom Sink (2838-0)
- KOHLER Brazn Rectangle Vessel W/ Faucet Deck White (21059-1-0)
- KOHLER Kallos Undermount Bathroom Sink (2361-TG6)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-4-0)
- KOHLER Alteo Centerset Bathroom Sink Faucet (45100-4-2BZ)
- KOHLER Brazn Pill Undercounter Lavatory White (21057-0)
- KOHLER Kohl, Sink, Sqr, 15-3/4inx15-3/4inx6-3/4in (K-2661-0)
- Kohler Bathroom Sinks