Shop All Bathroom Mirrors
Kohler
Verdera Framed 20 X 40 Capsule Mc
Mfr # 35574-BLL
Zoro # G808451735
original price:
$616.00
17% off
new price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 40 in
- Finish Matte Black
- Width 20 in
- Material Anodized Aluminum
- Length 5.5625 in
Product Information
- Brand Kohler
- MFR # 35574-BLL
- Zoro # G808451735
- UPC # 195711061010
- Country of Origin Unknown
- Category Bathroom Mirrors
Dimensions
Height (In.) | 40 in |
Width | 20 in |
Length | 5.5625 in |
Details
Finish | Matte Black |
Material | Anodized Aluminum |
Description
The Verdera framed cabinet combines an elegant fit and finish with quick, easy installation. The optimal storage space, adjustable glass shelves, and mirrored interior make your daily routine more efficient and less cluttered. The unique half-shelf accessory neatly expands storage space for toiletries of various sizes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Fitting Cleanout Body, Spigot x FNPT, 3 in Pipe Size (P105-030)
- TRAP-TITE Waterless Trap Seal, 1 in H, Black (69420)
- PARKER Male Connector, 3/8 in Tube Size, Nylon, White, 10 PK (6505 60 18WP2)
- BLUEVUE Trip Lever Gasket Kit, Brushed Nickel (BVT-3TLSS-BN)
- KOHLER Essential 28" Round Decorative Mirror (26050-BNL)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2913-PG-SAA)
- KOHLER 20 in. X 30 in. Rectangular Mirror in Vibrant Brushed Moderne Brass (34969-2MB)
- KOHLER Single Door 20"W X 26"H X 5-1/4"D Aluminum Cabinet With Decorative Silver Framed Mirrored Door (CB-CLW2026SS)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BNL)
- KOHLER Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edge 16"Wx20"H (CB-CLR1620FS)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895)
- Kohler Bathroom Mirrors