Shop All Bathroom Sink Faucets
Kohler
Venza 1H P/B Vlv Fct Trim Matte Black
Mfr # TS28129-4-BL
Zoro # G404845990
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Matte Black
- Height 6.5 in.
- Length 4.3125 in.
- Depth 6.5 in.
- Material Metal
Product Information
- Brand Kohler
- MFR # TS28129-4-BL
- Zoro # G404845990
- UPC # 885612965479
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 6.5 in. |
Length | 4.3125 in. |
Depth | 6.5 in. |
Details
Finish | Matte Black |
Color | Matte Black |
Item | Venza Rite-Temp Pressure-balancing valve trim |
Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline, Max. Pressure: 400 psi CWP (32J027)
- COPAR Co.Par 6.6 Gallon Hand Washing Station with Built-in Soap Dispenser. Vehicle mounted or standalone. (IDRO25)
- ILC Replacement for Aprilaire 35ß Filter, PK 2 (35)
- ALFA LAVAL Service Kit 2" Stop EPDM U7000 (9611926503)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-15240-4NDRA-CP)
- KOHLER Taut Single-Handle Bathroom Sink Faucet (74013-4-BN)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet, Vibrant Brushed Modern Brass (99491-4-2MB)
- KOHLER Riff Single-Handle Bathroom Sink Fct Matte Black, 1.2 gpm (27400-4-BL)
- KOHLER Purist Lav Faucet (14406-3-AF)
- KOHLER 8 in Mount, 3 Hole Coralais Deck-Mount Bath Faucet Trim (T15290-4-CP)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Nckl (3MT800-BN)
- Kohler Bathroom Sink Faucets & Accessories