Shop All Bathroom Cabinets
Kohler
Vanity Cabinet, Free Standing, 34-1/2 in " Height, 30 in " Width
Mfr # 99530-LGR-1WA
Zoro # G5079488
product price: $1,518.41
/ea
Free Shipping & Returns
$1,518.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 30 in
- Body Material Wood
- Height (In.) 34-1/2 in
- Depth (In.) 21-7/8 in
- Finish Linen White
Product Information
- Brand Kohler
- MFR # 99530-LGR-1WA
- Zoro # G5079488
- UPC # 885612257444
- Country of Origin United States
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30 in |
Height (In.) | 34-1/2 in |
Depth (In.) | 21-7/8 in |
Details
Item | Vanity Cabinet |
Body Material | Wood |
Finish | Linen White |
Mounting Type | Free Standing |
Number Of Shelves | 0 |
Description
Breathtaking design meets unrivaled craftsmanship in the KOHLER(R) Tailored vanity collection. No detail was overlooked in the meticulous crafting of this collection, from the premium hardwoods to the specially designed hardware and vanity tops, all available in an array of finishes to create your own look. This Poplin vanity cabinet draws its inspiration from Craftsman and Shaker furniture designs and features a prominent wood grain for a robust, rustic feel. Complete your vanity with a coordinating top, hardware, and accessories from the collection.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 6" Dia Backflow Repair Kit, #1 Check Assy for 475DA/475DAV (RK6-375CK1)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Contemporary Faucet W/ Dual, Chrome plated (WWG116.122.AB.1T)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toilet Fv (10TD00N10-CP)
- ALFA LAVAL Packing Block Vee Actuator (17-98)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- KOHLER Maxstow Lighted Cabinet 32 X 40 (81149-SLE-DA1)
- KOHLER Verdera Framed 24 Round Mc (35572-BGL)
- KOHLER Southerk Wall Cabinet 24 Inches (33549-ASB-0)
- KOHLER Maxstow 15"W X 24"H Medicine Cabinet (81144-DA1)
- KOHLER Verdera Lighted Medicine Cabinet, 40 W X 30 H (99011-TLC-NA)
- ALATERRE FURNITURE Pomona 48"H Metal and Solid Wood Bath Floor Storage Shelf (AMBA7020)
- Kohler Bathroom Cabinets