Shop All Handles, Levers & Controls
Kohler
Valve Trim W/ Lever Handle For Volume Control Valve, Requires Valve
Mfr # T14490-4-BL
Zoro # G4757436
product price: $197.02
/ea
Free Shipping & Returns
$197.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Brass
- Valve Type Pressure Balanced
- Overall Width 3-7/8 in
- Mounting Wall Mounted
Product Information
- Brand Kohler
- MFR # T14490-4-BL
- Zoro # G4757436
- UPC # 885612588098
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Overall Width | 3-7/8 in |
Height | 3-7/8 in |
Details
Sub-Category | Faucet Handles |
Material | Brass |
Valve Type | Pressure Balanced |
Mounting | Wall Mounted |
ADA Compliant | Yes |
Handle Type | Lever |
Includes | Handles |
Color/Finish | Matte Black |
Number Of Handles | 1 |
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this valve trim features an ergonomic lever handle for easy control. Pair this trim with a MasterShower(R) volume control valve for precise water flow.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN COMMERCIAL Manual, 4" Mount, Residential 3 Hole Low Arc Bathroom Faucet (8414)
- LEGEND VALVE 1-1/2" T-611 PVC CHECK VALVE (203-107)
- LEGEND VALVE 1/2" NL PEX TEE-F1960 (462-153NL)
- SLOAN Ebv136A G2 Solenoid (10-300429)
- KOHLER Handle Assembly (1160831-2MB)
- KOHLER Handle Service Kit (1224401-CP)
- KOHLER Assembly, Handle, Lever (1249174-CP)
- KOHLER Purist Valve Trim-Lever (TS14423-4-2MB)
- KOHLER Parallel Transfer Valve Trim With Lever Handle (T23509-4-BN)
- KOHLER Pinstripe Shower Trim, Pure-Lever (TS13134-4A-SN)
- KOHLER Valve Trim W/ Cross Handle For Transfer Valve, Requires Valve (T14491-3-BL)
- Kohler Handles, Levers & Controls