Shop All Toilet Repair Parts
This Product is Discontinued
Kohler
Urinal Strainer, Brass, 1-7/8" Size (Discontinued)
Mfr # 1211759
Zoro # G7370846
This Product is Discontinued
Key Features
- Fits Brand Kohler(R)
- Material Brass
- Size 1 7/8 in
- Color/Finish Stainless Steel
- For Use With Most Toilets
Product Information
- Brand Kohler
- MFR # 1211759
- Zoro # G7370846
- UPC # 885612369130
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 1 7/8 in |
Details
Fits Brand | Kohler(R) |
Material | Brass |
Color/Finish | Stainless Steel |
For Use With | Most Toilets |
Includes | Screw, Mount |
Sub-Category | Plumbing |
Item | Urinal Strainer |
For Use With Mfr. Model Number | K-4991-ET-0, K-5024-T-O |
Green Certification or Other Recognition | UL Environment Claims Validation |
Accessory Type | Urinal Strainer |
Description
Urinal Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.