Shop All Plumbing Parts
Kohler
Turn Ceramic Valve, Replacement
Mfr # GP330002
Zoro # G2150086
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-7/8 in
- Type Replacement
- Fits Brand Kohler
- Material of Construction Ceramic
- Material Brass
Product Information
- Brand Kohler
- MFR # GP330002
- Zoro # G2150086
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1-7/8 in |
Length (In.) | 2 1/2 in |
Details
Type | Replacement |
Fits Brand | Kohler |
Material of Construction | Ceramic |
Material | Brass |
Sub-Category | Cartridges & Stems |
Finish | Brass |
For Use With | Older style Two handle faucets |
Includes | Valve, O-Rings |
Item | Esd237 Wire Asm For Multi Pack Adapte |
Standards | AB1953 |
For Use With Mfr. Model Number | K-15171-F-CP, K-15172-F-CP, K-15182-F-CP, K-15592-F-CP, K-7404-5A-CP |
Use With Water Temp. | Hot |
Description
Turn Ceramic Valve, Fits Brand Kohler, Includes O-Rings, Valve, Replacement, For Use With Older style Two handle faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" S-641 BACKWATER W/ SLEEVE (202-264)
- BREEZE T-Bolt, 2.31", 302 SS Bolt, PK10 (B9222-0238 SS B)
- ALLPOINTS Thread Converter 1/4-20 F To 3/8-16 Male (262435)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1-1/2 in Pipe Size (435015)
- KOHLER Hardware Kit (1219284)
- KOHLER Screw, Set, 8-32 (1088909)
- KOHLER Gasket, Flush Valve - 1Pc Toilets (So) (GP83996)
- KOHLER Extension Kit, Replacement (1118986-CP)
- KOHLER Spud Sa (18377)
- KOHLER Check/Stop Service Kit, Replacement (1229168)
- HARDWARE EXPRESS 6W60 Fluidmaster No-Burst Dishwasher Water Supply Connector (531025)
- Kohler Plumbing Parts & Accessories