Shop All Bathroom Sink Faucets
Kohler
Triton Bowe 4 Gooseneck - Wristblade
Mfr # 400T70-5AKC-CP
Zoro # G108464862
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Body Material Brass
- Height 12.8125 in
- Width 4 in
- Standards WaterSense Listed; ADA Compliant
Product Information
- Brand Kohler
- MFR # 400T70-5AKC-CP
- Zoro # G108464862
- UPC # 885612893659
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 12.8125 in |
Width | 4 in |
Length | 5.1875 in |
Details
Finish | Polished Chrome |
Body Material | Brass |
Standards | WaterSense Listed; ADA Compliant |
Description
With a practical design and solid-brass construction, Triton Bowe faucets are an exceptional value. This competitively priced Triton Bowe centerset bathroom sink faucet features two lever handles. Elevate your experience with KOHLER.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" x 1/2" Compression Brass Reducing Union (10RU8-B)
- ANVIL 2" x 2" x 1-1/4" FNPT Galvanized Reducing Tee (0311049001)
- KOHLER Diaphragm Assy (1095910)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (463-015X)
- KOHLER Purist Lav Faucet (14410-3-SN)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (99491-4-BN)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97093-4-CP)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97100-4-BL)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97060-4-BN)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-800T20-4ANL-CP)
- ZURN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81104-XL-3M)
- Kohler Bathroom Sink Faucets