Shop All Toilet Seats
Kohler
Triko Quiet-Close Rb Toilet Seat
Mfr # 25884-0
Zoro # G507048038
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Wood
- Width 14.19
- Seat Height 2.00
Product Information
- Brand Kohler
- MFR # 25884-0
- Zoro # G507048038
- UPC # 885612973160
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Width | 14.19 |
Seat Height | 2.00 |
Details
Color | White |
Material | Wood |
Item | Toilet Seat |
Description
This Triko toilet seat has simple lines to complement a variety of toilet designs. Made of compression-molded wood for a substantial look and feel, the seat fits most round-front one- or two-piece toilets. Quiet-Close technology makes for a quieter bathroom environment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- BE PRESSURE SUPPLY 2" Aluminum Camlock Fitting - Female Coupler x FPT Thread (90.393.200)
- PFISTER Pfister Tisbury Hdl S/A 89 Ts Polished Chrome (940-515A)
- BLACK SWAN Hose Bibb Mounting Plate (10080)
- KOHLER Stronghold Elongated Toilet Seat With (4731-SC-0)
- KOHLER Hyten Elevated Quiet-Close Round-front toilet seat, Plastic, White (25876-0)
- KOHLER Lustra With Quick-Release Hinges (4662-47)
- KOHLER Hinge Base Cover (1109092-0)
- KOHLER Cachet Quiet-Close With Grip-Tigh (7673-0)
- KOHLER Brevia Quiet-Close Round-Front T (20111-0)
- MAYFAIR Toilet Seat Swirl Wh (27EC-000)
- Kohler Toilet Seats