Shop All Shower & Bathtub Parts
Kohler
Tresham(R) 60" X 32" Receptor With Integral Seat And Right-Hand Drain
Mfr # 1976-96
Zoro # G2620823
product price: $1,382.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,382.99
Free 30-Day Returns
Key Features
- Mounting Type Three Wall Alcove
- Standards ANSI, CSA
- Material Acrylic
- Length 60 in
- Height (In.) 21-1/8 in
Product Information
- Brand Kohler
- MFR # 1976-96
- Zoro # G2620823
- UPC # 885612015273
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 60 in |
Height (In.) | 21-1/8 in |
Width (In.) | 32 in |
Details
Item | 1976-96 |
Mounting Type | Three Wall Alcove |
Standards | ANSI, CSA |
Material | Acrylic |
Color | Biscuit |
Description
1976-96
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Right-Hand Trip Lever (25986-R-BN)
- GOJO Soap, Lotion , Gojo Deluxe, 1000Ml (2117-08)
- LEGEND VALVE 1/2" x 12" TM-550P ASTM 1960 (108-045)
- JONES STEPHENS Gapper Repair Flange, 8" L x 7/8" W (C87100)
- KOHLER Composed R/T Valve Trim W/Div (T73117-4-BN)
- KOHLER Margaux Thermostatic Valve Trim With (T16239-4-CP)
- KOHLER Assembly, Lift Rod (1015475-CP)
- KOHLER Devonshire 4-7/16" Diverter Bath Spou (389-S-BN)
- KOHLER Purist Showerarm And Flange (933-BN)
- KOHLER Roller Cap (1187908-BL)
- MOEN Cia POSI Shower Only EP BL (T2262EPBL)
- Kohler Shower & Bathtub Parts