Shop All Bathroom Sinks
Kohler
Tresham Rectangle Self-Rimming Lavato
Mfr # 2991-1-0
Zoro # G8636045
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 21-13/16 in
- Overall Width 16-9/16 in
- Overall Height 8-1/16 in
- Finish White
Product Information
- Brand Kohler
- MFR # 2991-1-0
- Zoro # G8636045
- UPC # 885612029171
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 21-13/16 in |
Overall Width | 16-9/16 in |
Overall Height | 8-1/16 in |
Details
Item | Tresham Rectangle Self-Rimming Lavato |
Body Material | Vitreous China/Fireclay |
Finish | White |
Description
Tresham Rectangle Self-Rimming Lavato
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 X 1/8 Brass Reducer (9318035)
- SUPERIOR TOOL PIPE CUTTER 1-1/8"" MAX (35275)
- AMERICAN STANDARD Paradigm Faucet (7025105.002)
- BRADLEY WFTN Leg Plated STD. HT (193-002)
- KOHLER Spun Glass Vessel Bathroom Sink (2276-B11)
- KOHLER Memoirs Pedestal Lavatory Basin With (2239-8-0)
- KOHLER Ledges Under-Mount Bathroom Sink (2838-0)
- KOHLER Artifacts Single-Handle Bathroom Sink (72762-9M-2BZ)
- KOHLER Ladena 23-1/4" X 16-1/4" X 8-1/8" Und (2215-0)
- KOHLER Caxton 15" X 12" Under-Mount Bathroom (2209-0)
- FAUCETURE KVPB2018W81 Edwardian 20" Console Sink Set, Polished Chrome (KVPB2018W81)
- Kohler Bathroom Sinks