Shop All Toilets
Kohler
Tresham Comfort Height Skirted One, Gravity Flush, Floor Mounted Mount, Elongated, Black
Mfr # 3981-7
Zoro # G9150563
product price: $1,495.99
/ea
Free Shipping & Returns
$1,495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color Black
- Material Vitreous China
- Width 17-5/16 in
Product Information
Dimensions
Width | 17-5/16 in |
Depth | 27-3/4 in |
Trapway Dia. | 2-1/8 in |
Height | 28-1/2 in |
Bowl Height | 16-1/2 in |
Details
Item | Tresham Comfort Height Skirted One |
Mounting Style | Floor Mounted |
Bowl Shape | Elongated |
Color | Black |
Material | Vitreous China |
Standards | ASME A112.19.2; ASME, CSA; WaterSense Certified |
Flushing Method | Gravity Flush |
Compliance | CA Drought Compliant; TX Drought Compliant |
One Piece/Two Piece | One Piece |
With Seat/Without Seat | With Seat |
Rough-In | 12 in |
Collection | Tresham, Comfort Height |
Mounting Hole Center to Center | 5-1/2 in |
Water Surface Area | 9-5/8 in x 6-7/8 in |
Features | Concealed Trapway, Soft Close, Chair Height; Water Efficient |
ADA Compliant | Yes |
Gallons Per Flush | 1.28 |
Description
Tresham Comfort Height Skirted One
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RED-HAT 120V-AC 1-1/2IN NPT SOLENOID VALVE (8210B059)
- SMITH-COOPER 3" Floor Flange (4316000668)
- KOHLER Parallel 24" Towel Bar (23525-BL)
- KOHLER Spray Assembly (1303135-VS)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-96)
- KOHLER Elongated 1.28 GPF Toilet W/ 14 Rough-In, 1.28 gpf, Black (3948-7)
- KOHLER Kingston 21-1/4" X 18-1/8" Wall-Moun (2007-0)
- KOHLER Memoirs Classic Design Ch 1.28 Tlt, Eb (3816-NY)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (5481-RA-96)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Elongated, White (25087-TR-0)
- TOTO TOTO® CST744SLR-12 Drake® Elongated ADA Bowl & Tank, Sedona Beige (CST744SLR-12)
- Kohler Toilets