Shop All Showerheads and Tub Faucets
Kohler
Traditional Round 12" Rainhead With Kata
Mfr # 13694-CP
Zoro # G7718232
Free Shipping & Returns
$630.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single-function rain showerhead,Withstands mineral buildup,Optimized sprayface
- Flow Rate 2.5 gpm
- Connection 1/2"-14 NPT
- Standards ASME A112.18.1, CSA B125.1
- Face Dia. 12"
Product Information
- Brand Kohler
- MFR # 13694-CP
- Zoro # G7718232
- UPC # 650531963499
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 12" |
Details
Item | Shower Head |
Features | Single-function rain showerhead,Withstands mineral buildup,Optimized sprayface |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Brass |
Description
Traditional Round 12 In. Rainhead With Kata
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial Instit Parts: Cam 0.35 Gpm (1.32 L) Vr Outlet (061104A)
- SLOAN Ecos 115 1.6/1.1 Hardwired Flush Valve (3370424)
- BESTCARE Wall, Shower Valve, Chrome (WHSV16)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, DIN (S711YF16N9EG5)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-CP)
- KOHLER Contemporary Square 8" Rainhead With Kat (13695-BN)
- KOHLER Awaken B90 1.75 Gpm Handshower Kit (98362-G-CP)
- KOHLER Watertile Square 22-Nozzle Body Spray With Stimulating Spray (8003-AF)
- KOHLER Awaken 10" 1.75 Gpm Rainhead (76465-G-2BZ)
- KOHLER Traditional Round 10" Rainhead With Kata (13693-BN)
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch (9038074.002)
- Kohler Showerheads and Tub Faucets