Shop All Bathroom Sink Faucets
Kohler
Tone Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm
Mfr # 27416-4-2MB
Zoro # G004846274
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in.
- Depth 10.25 in.
- Height 3.5 in.
- Material Zinc
- Color Vibrant Brushed Moderne Brass
Product Information
- Brand Kohler
- MFR # 27416-4-2MB
- Zoro # G004846274
- UPC # 885612912619
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Length | 24 in. |
Depth | 10.25 in. |
Height | 3.5 in. |
Details
Finish | Vibrant Brushed Moderne Brass |
Material | Zinc |
Item | Tone Widespread bathroom sink faucet, 1.2 gpm |
Color | Vibrant Brushed Moderne Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STV)
- ZORO SELECT 3/8" OD x 1 ft. Welded Stainless Steel Tubing (87119)
- ZORO SELECT 1/4" MNPT x Push PVC Ball Valve Angle (6575590)
- HANSEN Ground Plug Valve, 5/16 In, 30 PSI, Brass (A6774)
- KOHLER Tone Widespread Bathroom Sink Fct Matte Black, 1.2 gpm (27416-4-BL)
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-3RS)
- KOHLER Pinstripe Pure Widespread Lavatory Fa (13132-4A-CP)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-CP)
- KOHLER Triton Bowe Monoblock Gneck - Lever (100T70-4AKL-CP)
- KOHLER Purist Single-Handle Bathroom Sink Faucet With Straight Lever Handle (14402-4A-2MB)
- DELTA 1 or 3 Hole Kitchen Faucet, Polished Nickel (1997LF-PN)
- Kohler Bathroom Sink Faucets