Shop All Bath Towel Bars and Hooks
Kohler
Tone Robe Hook Vibrant Brushed Moderne Brass
Mfr # 27427-2MB
Zoro # G804846146
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Length 2.9375 in.
- Height 2.625 in.
- Material Zinc
- Color Vibrant Brushed Moderne Brass
Product Information
- Brand Kohler
- MFR # 27427-2MB
- Zoro # G804846146
- UPC # 885612916242
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 2.9375 in. |
Height | 2.625 in. |
Details
Item | Tone Robe hook |
Finish | Vibrant Brushed Moderne Brass |
Material | Zinc |
Color | Vibrant Brushed Moderne Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-1/8" x 3/4" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100118)
- SHOWERSCAPE CB38207 Complement 20" Bullnose Bathroom Supply Line, Brushed Brass (CB38207)
- JAY R. SMITH MANUFACTURING 11-1/8 " cast iron Roof Drain Dome (1010CID)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4381050030)
- KOHLER Bancroft Hand Towel Holder (11416-2BZ)
- KOHLER Composed Double Robe Hook (73146-CP)
- KOHLER Kumin 18" Towel Bar (97878-BL)
- KOHLER Avid Robe Hook (97499-BN)
- KOHLER Purist 30" Towel Bar (14437-BN)
- KOHLER Elate Hotelier (27294-BL)
- MOEN Kingsley 24" Towel Bar Oil Rubbed Bronze (YB5424ORB)
- Kohler Bath Towel Bars and Hooks