Shop All Cabinet Handles & Pulls
Kohler
Tone 5 Drawer Pull Vibrant Brushed Moderne Brass
Mfr # 24439-2MB
Zoro # G104846358
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Color Vibrant Brushed Moderne Brass
- Material Zinc
- Length 5.625 in.
Product Information
- Brand Kohler
- MFR # 24439-2MB
- Zoro # G104846358
- UPC # 885612916501
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 5.625 in. |
Details
Finish | Vibrant Brushed Moderne Brass |
Color | Vibrant Brushed Moderne Brass |
Material | Zinc |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Radius Screen Corner (90-1136)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38875.006.0187)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 4 In, 2 In. Doors (EL42)
- GENESIS Smooth Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (74500)
- KOHLER Riff 7 Drawer Pull Vibrant Brushed Moderne Brass (24436-2MB)
- KOHLER Tone 5 Drawer Pull Matte Black (24439-BL)
- KOHLER Components 5" Drawer Pull (25496-2MB)
- KOHLER Purist 3" Drawer Pull (14485-BV)
- KOHLER Riff 3 Drawer Pull Matte Black (24434-BL)
- KOHLER Artifacts 5" Drawer Pull (25494-BV)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Hayworth Cabinet Bar Pull (885-128NI)
- Kohler Cabinet Handles & Pulls