Shop All Toilet Tanks
Kohler
Toilet Tank, 1.28 gpf, Gravity Fed Single Flush, White
Mfr # K-4467-0
Zoro # G2148153
product price: $128.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$128.99
Free 30-Day Returns
Key Features
- Color White
- Gallons per Flush 1.28
- Material Vitreous china
- Fits Brand Kohler
- Width 18"
Product Information
- Brand Kohler
- MFR # K-4467-0
- Zoro # G2148153
- UPC # 650531939715
- Country of Origin Multiple
- Category Toilet Tanks
Dimensions
Width | 18" |
Manufacturers Warranty Length | 1 Yr. Limited |
Details
Item | Toilet Tank |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous china |
Fits Brand | Kohler |
Standards | ASME A112.19.2/CSA B45.1 |
Flushing Method | Gravity Fed Single Flush |
Flush Handle | Right Hand Trip Lever |
Includes | Trip Lever |
With Liner/Without Liner | Without Liner |
Collection | WELLWORTH(R) |
Flush Valve Type | Canister |
ADA Compliance | No |
Flush Mode | Single Flush |
Brand and Series | Kohler Wellworth(R) |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spray Face (1)
- MAAX USA MAAX Waste Overflow, PVC, Chrome (10025755-084)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/2 In., FNPT (1186 1 1/2)
- SMITH-COOPER 1-1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385013040)
- KOHLER Kohler 2"X6" In-Wall Tank And Carrier (6284-NA)
- KOHLER Toilet Tank, 1.6 gpf, Gravity Fed, White (K-4468-0)
- KOHLER Persuade Curv Toilet Tank With, Dual-Flush (19042-RA-0)
- KOHLER Corbelle Toilet Tank, 1.28 Gpf (4143-7)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Aq (4369-0)
- KOHLER KELSTON R360 TANK, 128 GPF (32808-7)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Sedona Beige (ST776SA#12)
- Kohler Toilet Tanks