Shop All Toilet Seats
Kohler
Toilet Seat, With Cover, Plastic; Sturdy plastic, Almond
Mfr # K463947
Zoro # G003874001
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Cover / Without Cover With Cover
- Color Almond
- Material Plastic; Sturdy plastic
- Width 14.19 in
- Features Quick Release Seat, Soft Close
Product Information
- Brand Kohler
- MFR # K463947
- Zoro # G003874001
- UPC # 650531177315
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14.19 in |
Seat Height | 1-1/8 in |
Details
With Cover / Without Cover | With Cover |
Color | Almond |
Material | Plastic; Sturdy plastic |
Features | Quick Release Seat, Soft Close |
Front Type | Closed |
Collection | Cachet, Q3 |
Item | Toilet Seat |
Description
Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These bathroom appliances are easy to use and make your everyday life much convenient and comfortable.
Features- Cachet quiet close quick-release round front toilet seat, almond
- Color: White
- Material: Vitreous China
- Shape: Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Seal Plate (C3-184P)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 1.5"" SXS (PVC 08300 1800)
- PARKER 3/8" Push Acetal Ball Check Valve (A6VC6-MG)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001E)
- KOHLER Persuade Comfort Height Elongated, Vitreous China, Biscuit (4326-96)
- KOHLER Stonewood Quiet-Close Elongated Toilet Seat (20466-0)
- KOHLER Memoirs Comfort Height Elongated B (4380-0)
- KOHLER Highline Comfort Height Elongated (4199-7)
- KOHLER Kathryn Elongated Toilet Seat With Po, With Cover, Wood, Black (4701-CP-7)
- KOHLER Brevia With Quick-Release Hinges, Plastic, Almond (4774-47)
- TOTO Seat, Elongated, Soft, Close, Sedona Be, With Cover, polypropylene (SS114#12)
- Kohler Toilet Seats