Shop All Toilet Seats
Kohler
Toilet Seat, With Cover, Plastic, Round, White
Mfr # K-4639-0
Zoro # G2017401
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Width 14-3/16"
Product Information
- Brand Kohler
- MFR # K-4639-0
- Zoro # G2017401
- UPC # 650531177278
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-3/16" |
Seat Height | 1 1/16 in |
Overall Width | 14 in |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | 300 lb Capacity, Easy to Remove Seat, High Traffic, Quick-Attach(R) Bolts |
Front Type | Closed |
Hinge Type | Quick Release Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 16 1/4 in |
Item | Toilet Seat |
Hinge Design | Concealed Hinge |
ADA Compliance | No |
Weight Capacity | 300 lb |
Antimicrobial | No |
Night Light | No |
Mounting System Type | Quick-Attach(R) |
Includes Hardware | Yes |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Concealed Hinge, Seat Height 1 1/16 in, Bolt to Seat Front 16 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- ZURN Double Check Valve Assembly 2" 950Xl (2-950XL)
- PFISTER S/A Sprayer 34-Wy Tb (951-044Y)
- PARKER 3/8" FNPT 316 SS Cap (6 CP-SS)
- KOHLER LustraQ2 AdvantageSeat/Closed Front-Pb (4662-52)
- KOHLER Cimarron Comfort Height One-Piece (3619-RA-0)
- KOHLER Purefresh Refill Scent Pack Assortment For Purefresh Toilet Seat (7723-NA)
- KOHLER Puretide Manual Cleansing Toilet Seat (5724-96)
- KOHLER Stronghold Seat W/S.S. Check Hinge-Am (4731-SA-0)
- KOHLER Highline Comfort Height Elongated (5297-0)
- ROHL High Gloss Mahogany Easy Close Toilet Seat (RS2870KIT1-APC)
- Kohler Toilet Seats