Shop All Toilet Seats
Kohler
Toilet Seat, With Cover, Plastic, Elongated, White
Mfr # K-7671-0
Zoro # G2148178
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Plastic
- Width 14-3/16"
Product Information
- Brand Kohler
- MFR # K-7671-0
- Zoro # G2148178
- UPC # 885612348364
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-3/16" |
Seat Height | 1 1/8 in |
Overall Width | 14 3/16 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Plastic |
Features | 300 lb Capacity, Easy to Remove Seat, Low Traffic, Non-Corrosive Posts, Quick-Attach(R) Bolts |
Front Type | Closed |
Hinge Type | Check Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18 1/16 in |
Item | Toilet Seat |
Collection | Cachet(R) |
Hinge Design | External Check Hinge |
Mounting System Type | Quick-Attach(R) |
Weight Capacity | 300 lb |
Includes Hardware | Yes |
Night Light | No |
ADA Compliance | No |
Antimicrobial | No |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design External Check Hinge, Seat Height 1 1/8 in, Bolt to Seat Front 18 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray (1201108-VS)
- KOHLER Trip Lever Service Kit, Left (1025329-AF)
- MOEN Handshower Bracket Brushed Nickel (CLA701BN)
- LEGEND VALVE 1" T-573 NL DIELECTRIC UNION (301-325NL)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-0)
- KOHLER Highline Comfort Height Elongated (4373-0)
- KOHLER Purefresh Elongated Toilet Seat (5588-0)
- KOHLER Toilet Seat, Elongated, White (K-4650-0)
- KOHLER Cachet Toilet Seat (4636-rl-0)
- KOHLER Lustra Toilet Seat With Extra-Heavy (4666-C-0)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR3L440STS-001)
- Kohler Toilet Seats