Shop All Toilet Seats
Kohler
Toilet Seat, Elongated, White
Mfr # K-4731-CA-0
Zoro # G3168569
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- Color White
- Features Antimicrobial, Check Hinge, High Traffic, Non-Corrosive Posts
- Front Type Open
- Hinge Material Plastic
Product Information
- Brand Kohler
- MFR # K-4731-CA-0
- Zoro # G3168569
- UPC # 650531662781
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 1 3/16 in |
Overall Width | 14 1/2 in |
Details
For Bowl Shape | Elongated |
Color | White |
Features | Antimicrobial, Check Hinge, High Traffic, Non-Corrosive Posts |
Front Type | Open |
Hinge Material | Plastic |
Bolt to Seat Front | 18 3/4 in |
Antimicrobial | Yes |
Hinge Design | External Check Hinge |
ADA Compliance | No |
Includes Hardware | No |
Night Light | No |
Item | Toilet Seat |
Mounting System Type | Standard Bolts |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover No, Color White, Hinge Material Plastic, Hinge Design External Check Hinge, Seat Height 1 3/16 in, Bolt to Seat Front 18 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x 3/8 in. O.D. Comp. Dual Inline Outlet Dual Shut-Off 1/4-Turn Stop (FSBDVS1238C)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-3-2)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Sensor Scrub/Handwash, Deck Mount (LKD232SC)
- KERICK Float Valve, 3/8 In, PVC, Bulkhead Mount (PT3838187)
- KOHLER Highline Comfort Height Elongated (4199-0)
- KOHLER Hing Pack, Toile Seat, Check (1035010-96)
- KOHLER Brevia With Quick-Release Hinges, Plastic, Almond (4774-47)
- KOHLER Kathryn Elongated Toilet Seat With Po, With Cover, Wood, Black (4701-CP-7)
- KOHLER Brevia Quiet-Close Elongated Toi (20110-96)
- KOHLER Revival Elongated Toilet Seat With Polished Chrome Hinges (4615-CP-0)
- AMERICAN STANDARD Commercial Open Front Elongated Toilet Seat W/Everclean, (5901110.020T)
- Kohler Toilet Seats