Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit
Mfr # 3997-U-96
Zoro # G501196650
product price: $389.43
/ea
Free Shipping & Returns
$389.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Round
- Color Biscuit
- Material Vitreous China
- Width 18 in
Product Information
Dimensions
Width | 18 in |
Depth | 27-3/4 in |
Height | 29-1/4 in |
Bowl Height | 14-1/2 in |
Trapway Dia. | 2-1/8 in, 2.13 in |
Details
Mounting Style | Floor Mounted |
Item | Toilet |
Bowl Shape | Round |
Color | Biscuit |
Material | Vitreous China |
Standards | WaterSense Certified |
Flushing Method | Gravity Flush |
Features | Insulated Tank; Water Efficient |
ADA Compliant | No |
One Piece/Two Piece | Two Piece |
Collection | Wellworth |
Compliance | CA Drought Compliant; TX Drought Compliant |
With Seat/Without Seat | Without Seat |
Gallons Per Flush | 1.28 |
Description
An industry standard since 1936, the Wellworth toilet offers an iconic, streamlined design. With a 1.28-gallon flush and space-saving round-front bowl, this Wellworth high-efficiency toilet features outstanding performance while remaining economical in its water usage, saving over 16,500 gallons of water per year compared to a 3.5-gallon toilet. A special tank liner helps eliminate condensation in humid environments.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, White, Yes ADA, Bottle Filler (LBWD00WHC)
- ZORO SELECT 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P789)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- B & K COUPL INSERT GALV 2"" BXB (57531)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (3997-RA-96)
- KOHLER Classic Elongated 1.6 GPF Toilet (3493-0)
- KOHLER Kelston R360 Ch 2Pc 128 Eb Tlt (32810-0)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (3816-96)
- KOHLER Elongated 1.6 GPF Toilet (3978-0)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever (5296-RA-0)
- KOHLER Elongated Dual-Flush Toilet W/ Right-Hand Trip Lever (3988-RA-0)
- Kohler Toilets