Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit
Mfr # 3998-U-96
Zoro # G701196658
Free Shipping & Returns
$405.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color Biscuit
- Material Vitreous China
- Width 18 in
Product Information
Dimensions
Width | 18 in |
Depth | 30 in |
Trapway Dia. | 2-1/8 in, 2.13 in |
Bowl Height | 14-1/2 in |
Height | 29-1/4 in |
Details
Mounting Style | Floor Mounted |
Item | Toilet |
Bowl Shape | Elongated |
Color | Biscuit |
Material | Vitreous China |
Standards | WaterSense Certified |
Flushing Method | Gravity Flush |
With Seat/Without Seat | Without Seat |
Collection | Wellworth |
ADA Compliant | No |
Features | Insulated Tank; Water Efficient |
One Piece/Two Piece | Two Piece |
Compliance | CA Drought Compliant; TX Drought Compliant |
Gallons Per Flush | 1.28 |
Description
Wellworth toilets have been an American benchmark for style, innovation, and performance since 1936. This Wellworth high-efficiency toilet delivers significant water savings with a 1.28-gallon flush setting that saves up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flush power. This model includes an insulated tank liner to help prevent condensation on the outside of the tank, and an elongated shape for extra comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK P-Trap 1-1/2 Or 1-1/4X1-1/2 (PP940W)
- NIBCO Press Couplings, Copper, 1-29/32 (9055455HPC)
- ZORO SELECT 1-1/2" Clamp x FNPT T316L SS Female Adapter (EG22-6L1.5)
- ZORO SELECT Pipe Bushing, Alum, 1/4 (M)NPTx3/8 (F)NPT (30E652)
- KOHLER Reach Ch 1Pc 1.28 Eb Tlt, Rh (78080-RA-0)
- KOHLER San Souci 1-Pc 1.28 Gpf Toilet, H. C. (5172-HC-0)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet W/ Insulated Tank, 1.28 gpf, White (5481-U-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 14 Rough-In (3949-7)
- KOHLER Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Wall Mount, Elongated, White (K-4323-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Insulated Tank (3999-U-0)
- TOTO 1.28 GPF gpf, Floor Mount/Floor Outlet Mount, Elongated, Cotton White (MW6243084CEFG#01)
- Kohler Toilets