Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit
Mfr # 3575-RA-96
Zoro # G101196517
product price: $390.15
/ea
Free Shipping & Returns
$390.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color Biscuit
- Material Vitreous China
- Width 19.63 in
Product Information
Dimensions
Width | 19.63 in |
Depth | 30 in |
Trapway Dia. | 2.13 in |
Bowl Height | 14-1/2 in |
Height | 28-1/4 in |
Details
Mounting Style | Floor Mounted |
Item | Toilet |
Bowl Shape | Elongated |
Color | Biscuit |
Material | Vitreous China |
Standards | WaterSense Certified |
Flushing Method | Gravity Flush |
Compliance | CA Drought Compliant; TX Drought Compliant |
With Seat/Without Seat | Without Seat |
One Piece/Two Piece | Two Piece |
ADA Compliant | No |
Features | Water Efficient |
Collection | Wellworth |
Gallons Per Flush | 1.28 |
Description
This water-saving version of the industry-leading Wellworth toilet brings graceful, streamlined design to the bath. At 1.28 gallons per flush, this high-efficiency toilet conserves up to 16,500 gallons of water per year, compared to a 3.5-gallon toilet, without sacrificing performance. An elongated seat offers extra comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/8", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 24V DC (S311YF16V8AD5)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38006B)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G407)
- ZORO SELECT Coupling, 3/4", 150,316, Thrd Heavy (4381034240)
- KOHLER Elongated Dual-Flush Chair Height Toilet (3989-0)
- KOHLER San Souci Comfort Height One-Piece (5172-0)
- KOHLER Classic Elongated Chair Height Toilet (3493-RA-0)
- KOHLER Stately Elongated 1.28 GPF Chair Height Toilet W/ Insulated Tank (3817-U-0)
- KOHLER Elongated 1.6 GPF Chair Height Toilet (3979-96)
- KOHLER Kingston Two-Piece Elongated 1.28 Gpf Toilet (25087-0)
- KOHLER Archer Elongated 1.28 GPF Chair Height Toilet (3551-95)
- Kohler Toilets