Shop All Toilet Bowls
Kohler
Toilet Bowl, Elongated, Floor, Flush Valve
Mfr # K-96057-0
Zoro # G9148061
product price: $169.42
/ea
Sold in multiples of 3 for $508.26
Free Shipping & Returns
$508.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.0/1.1/1.6
- Color White
- Bowl Shape Elongated
- Material Vitreous China
- Mounting Style Floor
Product Information
- Brand Kohler
- MFR # K-96057-0
- Zoro # G9148061
- UPC # 885612537041
- Country of Origin Multiple
- Category Toilet Bowls
Dimensions
Bowl Depth | 26-3/8" |
Bowl Height | 16-5/8" |
Manufacturers Warranty Length | 1 yr. Limited Warranty |
Trapway Dia. | 2-1/8" |
Bowl Width | 14-7/8" |
Rim Height | 16-5/8" |
Spud Connection Size | 1-1/2" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Cover (1068525-CP)
- GROHE Thermo Element (47050000)
- MOEN Cartridge Nut (94146)
- ZORO SELECT PVC Coupling, Hub, 1-1/4 in Pipe Size (1WKH1)
- KOHLER Stratton Bowl 3.5-Et (4450-C-0)
- KOHLER Kingston Comfort Height Elongated Chair Height Toilet Bowl (25076-0)
- KOHLER Wellworth Round-Front Bowl (4197-7)
- KOHLER Wall-Hung Compact Elongated Dual-Flush Toilet Bowl W/ Slow Close Seat (6918-0)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (31588-96)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-G9)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Colonial White (C776CEG#11)
- Kohler Toilet Bowls