Shop All Toilets
Kohler
Toilet Bowl, 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White
Mfr # K-4398-SS-0
Zoro # G3761027
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Product Information
Dimensions
Width | 14-1/2" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 10" |
Depth | 27-1/2" |
Spud Connection Size | 1-1/2" |
Details
Mounting Style | Floor Mount |
Item | Toilet Bowl |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Fits Brand | Kohler |
Standards | ASME A112.19.2/CSA B45.1; DOE - Energy Policy Act 1992 |
Flushing Method | Flushometer |
Collection | AngleseyTM |
Rough-In | 4-1/2" |
ADA Compliance | No |
Brand and Series | Kohler Anglesey |
Weight Capacity | 300 lb. |
Spud Location | Back |
Antimicrobial | No |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 58" x 24" Door Toilet Partition, Particle board (65-M782360-4000)
- SPEAKMAN Neo VS-122-MB Holder (VS-122-MB)
- AMERICAN STANDARD Spray Assembly M964472-0750A (M964472-0750A)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC, Bonnet Style: Bonded (6108GR)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Elongated, White (77795-0)
- KOHLER Cimarron 1.6 Gpf Tank (4167-0)
- KOHLER Toilet, Elongated, White (3950-RA-0)
- KOHLER Highline Pressure Toilet-Eb (3493-SS-0)
- KOHLER Memoirs Comfort Height Round Front (4387-96)
- KOHLER Tresham Comfort Height One-Piece C (3981-RA-0)
- THETFORD CORPORATION Thetford THE34430 Aqua Magic China Style Plus Toilet - High Profile; Bone (THE34430)
- Kohler Toilets