Shop All Toilets
This Product is Discontinued
Kohler
Toilet Bowl, 1.28 to 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (Discontinued)
Mfr # 403217-0
Zoro # G4621012
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28, 1.6
- Material Vitreous China
Product Information
Dimensions
Manufacturers Warranty Length | 5 yr |
Trapway Dia. | 2 in |
Spud Connection Size | 2 in |
Rim Height | 15 in |
Details
Item | Toilet Bowl |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28, 1.6 |
Material | Vitreous China |
Standards | CSA |
Flushing Method | Gravity Fed |
Collection | WINDHAM(TM) |
Bolt to Seat Front | 14-7/8" |
Rough-In | 12 in |
Water Surface Area | 9 in x 8 in |
ADA Compliance | No |
Brand and Series | Kohler Windham(TM) |
Spud Location | Top |
Antimicrobial | No |
Weight Capacity | 300 lb |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.