Shop All Bathroom Sink Faucets
Kohler
Taut Sc Lav Faucet
Mfr # 74013-4-2MB
Zoro # G408449286
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Body Material Zinc
- Standards ADA Compliant
- Width 1.875 in
- Length 3.9375 in
Product Information
- Brand Kohler
- MFR # 74013-4-2MB
- Zoro # G408449286
- UPC # 885612907202
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Width | 1.875 in |
Length | 3.9375 in |
Height | 6.1875 in |
Details
Finish | Vibrant Brushed Moderne Brass |
Body Material | Zinc |
Standards | ADA Compliant |
Description
Minimalist In Its Design, The Taut Bathroom Faucet Collection Is A Versatile Style Choice For Transitional Or Contemporary Environments. Coordinate With Kohler Pitch Showering Components, And Create A Space That Will Look Beautiful For Years To Come.
- •3-15/16" (100 mm) spout reach
- •1.2 gpm (4.5 lpm) maximum flow rate
- •Single lever handle allows for both on/off activation and temperature setting
- •High-temperature limit setting for added safety
- •KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- •KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- •Includes metal pop-up drain with 1-1/4" metal tailpiece
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. x 1/2 in. CPVC CTS Slip Stainless Steel FPT Adapter (CPVCFA12)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (714RR-LF 1X1/2X1)
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron (560500191)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C1011TK00)
- KOHLER Composed Widespread Bathroom Sink Fau (73060-4-TT)
- KOHLER 4 in Mount, 3 Hole Farmington Self-Rimming Lavatory With (2905-4-96)
- KOHLER 8 in Mount, 3 Hole Bathroom Faucet, Brushed Bronze (T14413-4-BV)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (72759-2MB)
- KOHLER Manual 4" Mount, Straight Spout Bathroom Faucet (K-400T20-5AKA-CP)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole (14410-3-CP)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (559LF-SSPP)
- Kohler Bathroom Sink Faucets