Shop All Kitchen Sinks
Kohler
Strive 35" X 18-5/16" X 9-5/16" Under
Mfr # 5283-NA
Zoro # G8861621
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
Product Information
- Brand Kohler
- MFR # 5283-NA
- Zoro # G8861621
- UPC # 885612314765
- Country of Origin China
- Category Kitchen Sinks
Details
Item | Strive 35" X 18-5/16" X 9-5/16" Under |
Mounting Type | Undermount |
Description
Strive 35 In. X 18-5/16 In. X 9-5/16 In. Under
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male x 1/2 Inch NPT Female Brass Hex Bushing Adapter (FB408)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJP7)
- CHICAGO FAUCET Hot And Cold Water Laundry Tray (686-XKRCF)
- PROPLUS Tub Drain W/ Trip Lever Face Plate in Chrome Chrome plating (1311)
- KOHLER Park Falls 21 X 22 Dual-Mnt Sink 2 Hole (19022-2-96)
- KOHLER Staccato Stainless Steel Small Sink (5111-ST)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (6584-NY)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-SN)
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Tall Apron (25786-CM1)
- KOHLER Prolific 29x17-3/4x10-15/16 Undermnt Sgl-Bwl Kitchen Sink W/ Acssrs (23651-NA)
- ELKAY Crosstown 16 Gauge Workstation Stainless Steel, 31-1/2" x 18-1/2" x 9" Equal Double Bowl Sink Kit (EFRUAQ31169TFGW)
- Kohler Kitchen Sinks