Shop All Bathroom Sink Faucets
Kohler
Straight Spout Bathroom Faucet, Manuel
Mfr # K-97283-4-CP
Zoro # G8087363
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Spout Length 4 3/8 in
- Standards ADA, ANSI A117.1, ASME A112.18.1, CEC, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
- Faucet Handle Material Brass
- Water Inlet Connection Size 1/2 in
Product Information
- Brand Kohler
- MFR # K-97283-4-CP
- Zoro # G8087363
- UPC # 885612378378
- Country of Origin India
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 4 3/8 in |
Water Inlet Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Spout Height | 1 13/16 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, PVC, PK5 (C0-6NK)
- KOHLER Catalan 170° Mirror Cabinet 15X36 (2938-PG-SAA)
- ARROWHEAD BRASS 34MPT HD Hose Bibb (302LF)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (786-LESHXKAB)
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Polished Nickel, 0.5 gpm (27399-4N-SN)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet, Vibrant Brushed Nickel (99760-4-BN)
- KOHLER Manual 8" Mount, Low Arc Bathroom Faucet (K-394-4-CP)
- KOHLER Components Single-Handle Bathroom Sink Faucet (77958-4A-CP)
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-2MB)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-CP)
- KOHLER Composed Tall Single-Hdl Faucet, Lever (73168-4-BN)
- Kohler Bathroom Sink Faucets