Shop All Showerhead and Tub Accessories
Kohler
Statement Handshower Hose, 72 Matte Black
Mfr # 21050-BL
Zoro # G004846342
product price: $122.58
/ea
Free Shipping & Returns
$122.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.25 in.
- Height 7.35 in.
- Depth 3.25 in.
Product Information
- Brand Kohler
- MFR # 21050-BL
- Zoro # G004846342
- UPC # 885612846921
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 7.25 in. |
Height | 7.35 in. |
Depth | 3.25 in. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1/4 in. MIP each X 1/4 in. D MIP Galvanized Steel 1-1/2 in. L Nipple (309UP14X112)
- TRUEBRO PVC, Soft Guard Plus, P-Trap (Two Supply and Valve Covers) (82525)
- AIGNEP USA Nickel Plated Brass Reducing Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (82280N-08-04)
- NVENT CADDY Strut Pipe Clamp, Size 4 In (RIGD0400S4)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle And Slip-Fit Spout, Less Showerhead (TLS395-4S-BN)
- KOHLER Cover, Assembly S.P. Kit (85500)
- KOHLER Honesty(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.0 Gpm Showerhead (TS99764-4-CP)
- KOHLER Artifacts Wm Supply Elbow/Holder (72797-AF)
- KOHLER Tone Rite-Temp Shower Trim 2.5 GPM Vibrant Brushed Moderne Brass (TS27420-4-2MB)
- KOHLER Screen, Washer (1051681)
- MOEN Hh Shwr Hose Chr (A726)
- Kohler Showerhead and Tub Accessories