Shop All Showerhead and Tub Accessories
Kohler
Statement 1F Wm Rh Arm - 14 (355Mm) Vibrant Brushed Nickel
Mfr # 26322-BN
Zoro # G304846202
product price: $149.32
/ea
Free Shipping & Returns
$149.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Nickel
- Material Brass
- Length 15.5 in.
- Height 3.5625 in.
- Depth 2.1875 in.
Product Information
- Brand Kohler
- MFR # 26322-BN
- Zoro # G304846202
- UPC # 885612900623
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 15.5 in. |
Height | 3.5625 in. |
Depth | 2.1875 in. |
Details
Finish | Vibrant Brushed Nickel |
Color | Vibrant Brushed Nickel |
Material | Brass |
Item | Statement 16" wall-mount single-function rainhead arm and flange |
Description
Statement 16" wall-mount single-function rainhead arm and flange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Single StaDrinking Water Replace Filter (FXULC)
- NAUGATUCK Float Ball, Round, Copper, 7 In (GRC7024RE)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 5/8" OD x 100 Ft. L (ZUSA-HT-714)
- PARKER Filter Bag, Felt, PP, 80 gpm, 5m, PK10 (G1P5-Q)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Matte Black (26322-BL)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Vibrant Brushed Moderne Brass (26322-2MB)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS396-4-BN)
- KOHLER Awaken Supply Elbow With Check Valve (98351-BL)
- KOHLER Coralais Rite-Temp Shower Valve Tr (TS15611-4-CP)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-8-CP)
- DELTA Two Lever Handle Kit, Metal, PK6 (H24)
- Kohler Showerhead and Tub Accessories