Shop All Showerhead and Tub Accessories
Kohler
Statement 1F Cm Rh Arm - 12 (305Mm) Vibrant Brushed Nickel
Mfr # 26321-BN
Zoro # G704846239
Free Shipping & Returns
$137.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Nickel
- Material Brass
- Length 11.9375 in.
- Depth 2.1875 in.
- Height 2.1875 in.
Product Information
- Brand Kohler
- MFR # 26321-BN
- Zoro # G704846239
- UPC # 885612900586
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 11.9375 in. |
Depth | 2.1875 in. |
Height | 2.1875 in. |
Details
Finish | Vibrant Brushed Nickel |
Color | Vibrant Brushed Nickel |
Material | Brass |
Item | Statement 12" ceiling-mount single-function rainhead arm and flange |
Description
Statement 12" ceiling-mount single-function rainhead arm and flange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 5/16"-18 X 7" COPPER FLOAT (111-265)
- TAYLOR Kitchen Timer White (5870)
- KOHLER Cover, Tank, One Piece (1182368-NY)
- DELTA Commercial 86T Single Hole Metering Faucet (86T1194)
- KOHLER Statement 1F Cm Rh Arm - 12 (305Mm) Matte Black (26321-BL)
- KOHLER Anthem Recessed Mech Th Control 4Ot Polished Chrome (26348-9-CP)
- KOHLER Statement Wall Mount Showerhead Arm Polished Chrome (26318-CP)
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Nickel (26310-BN)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS396-4-BN)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS396-4-CP)
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-4-CP)
- Kohler Showerhead and Tub Accessories