Shop All Toilets
Kohler
Stately Elongated 1.28 GPF Chair Height Toilet
Mfr # 3817-96
Zoro # G4783573
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Material Vitreous China
- Color/Finish Biscuit
- Overall Width (In.) 18-7/8 in
- Overall Length (In.) 30-3/8 in
Product Information
Dimensions
Overall Width (In.) | 18-7/8 in |
Overall Length (In.) | 30-3/8 in |
Overall Height (In.) | 31-1/16 in |
Details
Item | Stately Elongated 1.28 GPF Chair Height Toilet |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Color/Finish | Biscuit |
Description
Featuring the elegant architectural look of the Memoirs collection with Stately design, this two-piece toilet combines water-saving flush performance with traditional style. A high-efficiency 1.28-gallon flush offers up to 16,500 gallons of water savings per year, compared to a 3.5-gallon toilet, without compromising flush power. The elongated bowl is positioned at a convenient height for comfort and ease of use.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Water Saving Showerhead (973-227J)
- TOTO ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE26001U2#CP)
- ZORO SELECT Shower Rebuild Kit, For Gerber Faucets (RBK1827)
- PARKER 3/8" Compression x 1/2" MNPT Brass Connector 10PK (68C-6-8)
- KOHLER Elongated 1.6 GPF Chair Height Toilet (3979-0)
- KOHLER Highline Comfort Height Two-Piece, Floor Mounted Mount, Elongated, White (6393-RA-0)
- KOHLER Reach Curv 1Pc D-F Skirted Toilet (23188-0)
- KOHLER San Souci Ch 1-Pc Eb, 1.28 Toilet (5172-H15)
- KOHLER Persuade Curv Elongated Dual-Flush Chair Height Toilet (75790-0)
- KOHLER Corbelle Ch Eb 1.28 2-Pc Tlt (3814-96)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (31621-96)
- Kohler Toilets