Shop All Sink Racks & Trays
Kohler
Stainless Steel Sink Rack, 26-3/4" X 16
Mfr # 5408-ST
Zoro # G7742653
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 26-3/4 in
- Overall Width 16 in
- Finish Stainless
- Material Stainless Steel
Product Information
- Brand Kohler
- MFR # 5408-ST
- Zoro # G7742653
- UPC # 885612314796
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 26-3/4 in |
Overall Width | 16 in |
Details
Item | Stainless Steel Sink Rack, 26-3/4" X 16" |
Finish | Stainless |
Material | Stainless Steel |
Description
Stainless Steel Sink Rack, 26-3/4 In. X 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS CP Tank Lever F/ Toto Rep #Thu068 (T01028)
- ZURN RP Repair Kit (RK34-375)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2257)
- SHARKBITE PEX BARB APDTR 1""X1""FPT (UC094LFA)
- KOHLER Wine Glass Drying Rack (8628-CHR)
- KOHLER Lyric Workstation Sink Rack For K-Rh23375-4Pc (23380-ST)
- KOHLER Hartland Stainless Steel Sink Rack, 1 (5133-ST)
- KOHLER Deerfield Bottom Sink Rack, Right (6122-ST)
- KOHLER Cairn Stainless Steel Sink Rack, 13-3 (5656-ST)
- KOHLER Riverby Right-Hand Bottom Sink Rack (6255-ST)
- ROHL Wire Sink Grid For Rc1515 Bar/Food Prep Kitchen Sink (WSG1515WH)
- Kohler Sink Racks & Trays