Shop All Washroom Accessories
Kohler
Square Foot Ledge
Mfr # 23287-BN
Zoro # G704183129
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collection Square
- Depth 6.4 in
- Height 2 in
- Color Vibrant Brushed Nickel
- Mounting Wall Mounted
Product Information
- Brand Kohler
- MFR # 23287-BN
- Zoro # G704183129
- UPC # 885612786227
- Country of Origin Unknown
- Category Washroom Accessories
Dimensions
Depth | 6.4 in |
Height | 2 in |
Width (In.) | 8.86 in |
Details
Item | Shower Foot Ledge |
Collection | Square |
Color | Vibrant Brushed Nickel |
Mounting | Wall Mounted |
Material | Metal |
Description
Sometimes the most simple things can create all the attention. Introducing Square. Kohler’s bathroom accessory line where one clean, simple shape can give you so many decorating possibilities.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (31621-RA-0)
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78097)
- ZORO SELECT 45 Elbow, 316 SS, 1/2 x 1/2 in Pipe Size (4381013800)
- ARROWHEAD BRASS FROSTFREE HYDRANT 8""FIP (465-08QTLF)
- KOHLER Large Container Mohair Grey (33587-1WT)
- KOHLER Verdera Aluminum Medicine Cabinet Wit (99007-SCF-NA)
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-SN)
- KOHLER Small Shower Basket (1898-S)
- KOHLER Glass Shelf Kit, 13 (1172604-BTG)
- KOHLER Draft 6" Container (27365-0)
- HASTINGS HOME Hastings Home Bamboo Bath Caddy Wood Bathtub Tray with Extending Secure Cupholders and Phone Holder (952850SSD)
- Kohler Washroom Accessories