Shop All Toilet Paper Dispensers & Holders
Kohler
Square Double Toilet Tissue Holder
Mfr # 23288-CP
Zoro # G601247528
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Triva
- Finish Polished Chrome
Product Information
- Brand Kohler
- MFR # 23288-CP
- Zoro # G601247528
- UPC # 885612777416
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.38 in |
Dispenser Width | 4.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Triva |
Finish | Polished Chrome |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Urinal Screen, Round, Purple, 2 lb, PK10 (55FJ84)
- COLORCORE ColorCore Medium Dish Brush, Black (428119)
- TOLCO Sorbents, 25 PK (260099)
- SC JOHNSON FRESHENER, AIR, GLADE, CLN L, 2, 2PK (SJN346467)
- KOHLER Bancroft Toilet Tissue Holder (11415-2BZ)
- KOHLER Riff Toilet Tissue Holder Matte Black (27413-BL)
- KOHLER COMPOSED PIVOTING TOILET PAPER HOLDER (73147-2MB)
- KOHLER Components Vertical Toilet Paper Holder (78383-BL)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- KOHLER Components Pivoting Toilet Paper Holder (78382-2MB)
- KOHLER Purist Toilet Paper Holder (14444-2MB)
- Kohler Toilet Paper Dispensers & Holders