Shop All Bath Towel Bars and Hooks
Kohler
Square 24 Towel Bar
Mfr # 23285-2MB
Zoro # G501196155
product price: $93.48
/ea
Free Shipping & Returns
$93.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Modern Brass
- Collection Square
- Color Vibrant Brushed Moderne Brass
- Length 3-1/16 in
- Height 3 in
Product Information
- Brand Kohler
- MFR # 23285-2MB
- Zoro # G501196155
- UPC # 885612918420
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 24 in |
Length | 3-1/16 in |
Height | 3 in |
Details
Item | Towel Bar |
Finish | Vibrant Brushed Modern Brass |
Collection | Square |
Color | Vibrant Brushed Moderne Brass |
Material | Zinc |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASTE KING Legend Series .75 HP Continuous Feed Operation Waste Disposer (WA15343)
- PARKER Pleated Filter Cartridge, 140 gpm, 0.2 Micron, 2-3/4" O.D., 20 in H (PG-10120-002-01)
- CENTRAL BRASS Drinking Faucet-Wallmount in Chrome (0366-LV)
- ZURN Toilet/Urinal Rebuild Kit, 3.5 Gal (P6000-ECR-WS-RK)
- KOHLER Artifacts 24" Double Towel Bar (72570-SN)
- KOHLER Avid Robe Hook (97499-BN)
- KOHLER Margaux 24" Double Towel Bar (16253-SN)
- KOHLER Purist Robe Hook (14443-CP)
- KOHLER Artifacts Double Robe Hook (72572-2MB)
- KOHLER Honesty Towel Arm (26637-BL)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/8In, Oil Rubbed (04-BRN6202)
- Kohler Bath Towel Bars and Hooks