Shop All Pressure Washer Parts
Kohler
Spark Plug, 12mm, RFI
Mfr # 14 132 11-S
Zoro # G2523197
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CDV156B
- Size 15/32 in
- For Use With SD-CT
- Fits Brand Kohler Engines
Product Information
- Brand Kohler
- MFR # 14 132 11-S
- Zoro # G2523197
- UPC # 885612072023
- Country of Origin China
- Category Pressure Washer Parts
Dimensions
Size | 15/32 in |
Details
Item | Spark Plug, 12mm, RFI |
For Use With Mfr. Model Number | CDV156B |
For Use With | SD-CT |
Fits Brand | Kohler Engines |
Description
Spark Plug, 12mm, RFI, Fits Brand Kohler Engines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNED AND SEALED CTBL-A12132 Casey Kelly Signed Official Major League Baseball - MLB Hologram - Atlanta Braves (SI1147846)
- TDI BRANDS TDI Brands TDI48177T Sand Glass Bird Bowl with Mat Rim (TDI48177T)
- TARPS NOW Black Rubber EPDM Tarp Straps - 10" (TA-RTS-10-50)
- MTD Chute Asm-Comp Dfl (631-05116B)
- KOHLER Fuel Filter (25 050 22-S)
- KOHLER Fuel Filter (25 050 22-S1)
- KOHLER Air Filter and Pre-Cleaner Kit (25 883 03-S1)
- KOHLER Fuel Filter (25 050 07-S)
- KOHLER Air Filter and Pre-Cleaner Kit (47 883 03-S1)
- KOHLER Keys (17 340 11-S)
- MI-T-M Packing Kit (852-0122)
- Kohler Pressure Washer Parts